Oil Hose / Chemical Hose

corrosive

Oil and Chemical Hose, this range of rubber hose is design specifically for the transfer of oil and chemical based solutions. Particularly fuel oils, petrol´s, diesel and oils.

The XPLE lined cross linked polyethylene hose is ideally suited to solvents and aggressive chemicals.









Material:
Tube nitrile, cover black synthetic rubber,
reinforcement textile braid.

Pressure:
10 Bar (150psi)

Temperature:
-25° to + 90° C

Lengths:
20, 30, 60, & 100m
Rubber Medium Duty Oil Hose
Rubber Medium Duty Oil Hose
Product Code
Size
(inches)
1020-061/4
1020-085/16
1020-103/8
1020-121/2
1020-165/8
1020-193/4
1020-251



Material:
Tube black SBR, cover yellow SBR/Natural,
reinforcement synthetic braid.

Pressure:
20 Bar (300psi)

Temperature:
-25° to + 70° C

Lengths:
20, 30 & 60 m
Oil Suction Hose
Product Category 1014OIL
Product Code
Size
(inches)
1014OIL-0193/4
1014OIL-0251
1014OIL-0321.25
1014OIL-0381.5
1014OIL-0502
1014OIL-0632.5
1014OIL-0753



Material:
Tube natural XPLE, cover green chloroprene rubber,
reinforcement synthetic braid and wire helix,
anti static copper wires embedded.

Pressure:
10.5 Bar (150psi)

Temperature:
-20° to + 70° C

Lengths:
10, 20, 30, & 40m
Cross Linked Polyethylene
Product Category 1025
Product Code
Size
(inches)
1025-121/2
1025-193/4
1025-251
1025-321.25
1025-381.5
1025-502

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha