Omron Inverters

F7 Omron Inverter

Omron V1000 Inverters

E7 Omron Inverter

  • Omron Inverters from the foremost drives manufacturer in the world with European production based in Scotland.
  • ERIKS are privileged to be the sole National Distributor for the Omron Inverters - Omron Yaskawa range of motor control products.
  • Omron have now launched the NEW V1000 series of Omron inverters. This Omron inverter range brings sensorless vector current control to new standards in inverters up to 15kW rating on 415 volt 3 phase and 4kW from 240 volt single phase supplies. With features that include, Automatic Tuning, Permanent Magnet Motor control, Screwless Terminals, Safety embedded EN954-1 cat. 3, and a 10 Year lifetime design. Dual duty rating enabling a more competitive selection for those less arduous applications.
  • The highly competitive Mini J7 omron inverter Series is a general purpose, easy to use, range to 4kW rating with both 220volt single phase input to 1.5kW and 415volt 3 phase to 4kW.
  • The well-known V7 omron inverter range is to continue for the foreseeable future even though the V1000 omron inverter could be seen as a replacement. The range covers powers to 7.5kW with Open Loop Vector functionality.
  • The range continues with the purpose built E7 omron inverter series from 0.4kw to 300kW for HVAC applications and includes an IP54 version for easy retrofit in powers from 7.5kW to 55kW with all having the dedicated features for control of all types of Pump and Fan applications, to provide the maximum energy saving potential.
  • High Torque applications in either Open or Closed Loop Vector Control is offered by the F7 Omron inverter Series, with all the features to provide precise Torque; Speed and Positional control.
  • In addition to the supply of loose Omron Inverters and associated options, ERIKS is able to provide a full control system design, build and installation service using Omron inverter.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha