PLC Programmable Logic Controllers Repairs

ERIKS Electronics repairs a wide range of PLCs. Power supplies, analogue and digital outputs, analogue and digital inputs and high speed counters.

PLC (Programmable Logic Controllers) Repairs

Standard Repair Policies:

  • The most advanced ATE is used to pinpoint faults in logic and analogue circuitry with test pattern rates up to 10 MEG
  • All programmable devices tested and stored on a database using state of the art device reader technology
  • All low voltage high frequency electrolytic capacitors in the power supply are replaced as standard with 105C high performance low ESR types
  • Computerised analogue signature analysis used on all duplicated functional channels
  • Unit thoroughly cleaned, all solder flux removed with solvent
  • Anti static precautions to BS EN100015


PLC (Programmable Logic Controllers) Repairs

Most manufacturers including:

  • Siemens
  • GEM 80
  • Allen Bradley
  • Mitsubishi
  • Cutler Hammer
  • Omron
  • Texas 5TI
  • Symax
  • Telemechanique
  • Honeywell
  • IPC
  • GE Fanuc
Avalaible from ERIKS

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha