PTFE Dip Tubes

PTFE Dip Tubes

PTFE Dip Tube Assemblies are constructed using Convoflex ´M´ or ´M´ A.S. (Anti Static) convoluted PTFE with a straight or 90° elbow rigid pipe. With the PTFE Dip Tube Pipe ends in either PTFE or 316 stainless steel as standard or other materials are available to special order.

The main applications for PTFE Dip Tube Assemblies are for inserting into drums, tanks or other vessels for either filling or emptying fluids through the assemblies.

A detachable PTFE dip tube is also available using quick kam coupler or nut nipple connection. PTFE Dip tubes can be supplied in any lengths, but the standard length is 1 metre.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha