PU Tubing or Polyurethane Tubing

PU Tubing

PU Tubing or Polyurethane Tubing is extruded from a soft, flexible elastomer. Two versions are available, clear and blue.

PU Tubing or Polyurethane Tubing gives excellent abrasion resistance, kink resistance and tight bend radii, combined with good strength & flexibility. The PU Tubing or Polyurethane Tubing is ideal for arduous situations where vibration and flexing prevents the use of more traditional materials.

PU Tubing or Polyurethane Tubing is ideal for fluid transfer, silicone injection, agricultural spraying etc.

Main use is pneumatic applications

Translucent, ether based PU Tubing or Polyurethane Tubing

PU Tubing or Polyurethane Tubing is for standard uses and allows monitoring of contents. It is also available in a reinforced version for pressure applications.

Blue, Ether based Polyurethane Pneumatic Tubing 98A Shore Hardness.

PU Tubing or Polyurethane Tubing is suitable for pneumatic uses where low temperatures or tight bend radii rule out the more traditional nylon tubing. Blue polyurethane tubing is capable of withstanding higher pressure than the standard version and in addition it has increased shock absorbencies capacity and does not work harden.


Lengths
30m Coils (100ft) Braided 30m Tube
Longer Lengths to order
Colour
Clear and Blue
Others to Order
Temperatures
-40°C to +60°C
Occasionally to +80°C


Blue Pneumatic Tube

(Product Category 1011B)
Product
Code
I.D.
(mm)
O.D.
(mm)
Working
Pressure
Bar
Working
Pressure
PSI
1011B-04-2.542.513185
1011B-05-35311160
1011B-06-46410150
1011B-08-6868120
1011B-10-8107.57.5110
1011B-12-91297100

* Also available in Red, Green, Yellow, Black and other colours to order.

Reinforced Tube

(Product Category 1011BR)
Product
Code
I.D.
(mm)
O.D.
(mm)
Working
Pressure
Bar
Working
Pressure
PSI
Price
£ / M
1011BR-066.35 (1/4)1217250
1011BR-109.525 (3/8)1613190
1011BR-1212.7 (1/2)1910150

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha