PU Vinylflex Ducting

PU Vinylflex

PU Vinylflex ducting is constructed from a spring steel wire helix covered with a highly durable natural, clear polyurethane membrane.

PU Vinylflex Ducting is an excellent abrasion resistant ducting with a working life many times longer than traditional ductings.


Lengths
Coil Length 5 and 10m
Colour
Transparent
Temperatures
-20°c to +90°c


PU Vinylflex Ducting


(Product Category 1037)
Product CodeI.D. (Inches)
1037-0381 1/2 (38mm)
1037-0512 (50mm)
1037-0632.5
1037-0753
1037-0893.5
1037-1014
1037-1144.5
1037-1275
1037-1526
1037-1787
1037-2038
1037-2289
1037-25410
1037-30512

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha