PVH Series 250 Bar


Piston type, variable displacement

PVH high flow, high performance pumps are a family of variable displacement, inline piston units that incorporate the proven design, quality-manufacturing techniques and operating features of other Vickers piston pumps, but in a smaller, lighter package.

The PVH series has been specially designed to meet the 250 bar continuous duty performance requirements of new generation equipment designs.

These are efficient, reliable pumps, with a selection of optional controls for maximum operational flexibility. Designed specifically for strenuous application, they provide the productivity gains and controllability improvements desired in earthmoving, construction, machine tool, plastics, and all other energy-conscious markets. As with all Vickers products, these pumps have been fully laboratory tested and field proven

In Summary

  • Single pumps, thru-drive arrangements, and a variety of drive shaft and control options
  • 250 bar continuous operating performance, and 280 bar operating performance in a load sensing system
  • Compact and lightweight design
  • Quiet designs available for noise-sensitive industrial applications
  • Heavy-duty bearings and shafts


Technical data


The PVH series is capable of operating with many types of hydraulic fluid. Water-content and phosphate ester fluids can be accommodated, in addition to the typical petroleum based and synthetic fluids.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha