Pipe Jointing Compund

Jointing Compounds from ROCOL

Hylomar Jointing Compound - Hylomar Jointing Compound is a high performance jointing compound for use on precision made components where a thin film of material is required for the sealing of close tolerance mating surfaces such as flange joints.

Super Red Pipe Jointing Compound - ROCOL Super Red Pipe Jointing Compound is a thin, easy to apply, hard setting compound, specially developed for sealing where oil resistant joints are required.

Manganese Pipe Jointing Compound - ROCOL Manganese Pipe Jointing Compound is designed for where there is a need for stronger joints to be made, and also resistance to higher temperatures and pressures.

Graphite Pipe Jointing Compound - ROCOL Graphite Pipe Jointing Compound is a dark grey compound, for a wide range of pipe, flange and face joints.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha