Plastic Bearings

Plastic Bearings

Plastic Bearings include conveyor and end cap bearings, skate wheels, radial bearings, pulleys and thrust races. All plastic bearings are all available from stock.

BNL (UK) Limited, designs and manufactures thermoplastic rolling element bearings and assemblies, injection moulded for maximum flexibility in design and performance.

The core feature of every plastic bearing product is the rolling element bearing. Using the injection moulding process to create the bearing races, which gives customers a unique range of potential benefits over other bearing solutions, these include:

  • Corrosion and chemical resistance
  • Reduced weight and inertia
  • Lubrication free
  • Low friction
  • Whole system cost reductions

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha