Plastiflex Ducting

Plastiflex

Plastiflex Ducting has excellent crush and kink resistance and is extremely durable. If crushed the hose springs back to its former shape. This is due to the interlocking plastic profiled strip. Plastiflex Ducting gives superb flexibility and capability to bend very tightly with no constriction of the inner dimensions. The hose is entirely of plastic which makes it very light weight. The inner surface is recessed and has a smooth finish, reducing flow resistance and easing the feeding of cables.

Plastiflex ducting has many uses, its main one being for the industrial vacuum cleaner as it is very light and very robust.


Lengths
10 to 15 metre coils
Temperature
-40°C to +95°C
Colour
Grey & Black



Plastiflex Ducting Anti Static Medium Grade


(Product Category 1230CP)
Product Code
Working Dia (inches)
Max Working Bar
1230CP0251
1230CP0321.25
1230CP0381.5
1230CP0451.75
1230CP0512
1230CP0632.5
1230CP0763


Plastiflex Ducting Medium Duty


(Product Category 1230RX)
Product Code
Working Dia (inches)
Max Working Bar
1230RX0193/4
1230RX0251
1230RX0321.25
1230RX0381.5
1230RX0451.75
1230RX0512
1230RX0632.5
1230RX0763


PVC Cuffs


(Product Category 1230)
Product Code
1230C-025
Cuff Size
1
1230C-0321.25
1230C-0381.5
1230C-0502
1230C-0632.5
1230C-0753

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha