For more information about Festo click here

Pneumatic Ball Valves Full Bore Series

RX Ball Valves

RX full bore ball valves are suitable for hot and cold water, compressed air, oils, non-corrosive fluids and hydrocarbons in general.

Features of RX full bore ball valves include standard line, full bore, short threads and perfect seal at low and high pressure.
These ball valves are wear resistant, solid and long lasting materials and have a rapid on/off 90° turn operation.

RX full bore ball valves have easy visual control of an open/closed position and are 100% leak tested after final assembly.
The threadform is to ISO 228/1 standard.

For further information on this range of pneumatic products, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.