[ X ]
You are now entering a demo of the ERIKS webshop.
The ERIKS webshop is a Business to Business (B2B) portal that allows existing customers to view products including price and availability and allows them a more efficient method of ordering products.
If you wish to be granted access to the portal please register your interest.
Continue to Webshop / Register

Pneumatic Gauges
|
RX pneumatic gauges are pressure gauges for use in non-corrosive environments, typically used for pneumatic and vacuum applications.
The RX gauges range from 40mm to 100mm and have a temperature rating of -25°C to +60°C
Other features of RX gauges include:
- Ranges -1 Bar (Vacuum) to 20 Bar.
- Dual Scale - Bar / p.s.i. .
- 40, 50 & 63mm Snap on window.
- 100mm and All Panel Mount Sizes Chromed Bezel.
- Accuracy 40/50/63mm ASME B40.1-1991 B GRADE (+/- 3% of span) .
- 100 ASME B40.1-1991 A GRADE (+/- 1% of span) .
Other RX gauges include:
- Centre Back Panel Mount
- Bottom Entry
- All Stainless Steel Process Gauge
For further information on this range of pneumatic products, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre |
|
|
|
|
|