Click here for more information about Festo

Pneumatic Gauges

RX Gauges Centre Back

RX pneumatic gauges are pressure gauges for use in non-corrosive environments, typically used for pneumatic and vacuum applications.

The RX gauges range from 40mm to 100mm and have a temperature rating of -25°C to +60°C

Other features of RX gauges include:

  • Ranges -1 Bar (Vacuum) to 20 Bar.
  • Dual Scale - Bar / p.s.i. .
  • 40, 50 & 63mm Snap on window.
  • 100mm and All Panel Mount Sizes Chromed Bezel.
  • Accuracy 40/50/63mm ASME B40.1-1991 B GRADE (+/- 3% of span) .
  • 100 ASME B40.1-1991 A GRADE (+/- 1% of span) .


Other RX gauges include:
  • Centre Back Panel Mount
  • Bottom Entry
  • All Stainless Steel Process Gauge


For further information on this range of pneumatic products, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha