Pneumatic Silencers

RX silencer

RX pneumatic silencers in our range include:

  • Sintered Bronze Male
  • Flat Sintered Bronze Washer Male
  • Flat Sintered Bronze Male
  • Polyethylene Male
  • Polyethylene Regulator Male
  • Metric Polyethylene Push In Male


With a working pressure 0 - 12 Bar temperature rating -10°C to +80°C, these RX silencers are 1/8 - 1/2" taper threaded, 4 - 12 mm stem with noise reduction and protects the control valve from ingress of dirt.

There is a flow control option for speed control of actuators at the control valve. Fitted to the exhaust ports of the control valve, these are often the easiest way to control inaccessible actuators.

For further information on this range of pneumatic products, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha