Polyurethane Sound Proofing Foam / Anti-Acoustic Foam

Polyurethane Foam

Polyurethane Foam Sound Proofing Foam or Anti-Acoustic Foam 50mm of corrugated PU ether absorption foam with self adhesive layer one side. Temperature range from -25°C to 110°C.

  • Fire Resistant to M4/UL94.
To request a copy of our tools and maintenance catalogue, click here or call our customer services team on 08000 55 66 55.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha