Portable Site Uplighting

Portable Site Uplight

The Centro Uplight is undoubtedly the light of the future.

Its groundbreaking component design overcomes all of the storage, distribution, handling, stability and performance problems associated with conventional lighting.

Features and Benefits
o Available in two sizes (4ft and 2ft - where height restriction may be an issue)
o Two lamp types (18 watt and 36 watt)
o Extended lamp life
o Stable polypropylene base
o Detachable carrying
o Easy to store and transport

The Centro Uplight is quite unlike anything that´s gone before it. As the fluorescent light of the future it´s setting the pace as the new industry standard in many fields.

The Centro Uplight is available in 2 sizes according to the user´s needs: a 36W 4ft version for standard applications, and an 18W 2ft version for applications where height restrictions may be an issue.

Centro Uplight - The Most Upright Light On Site
After extensive development and testing it is a product that stands up to the rigours of the toughest applications in the harshest environments - the Construction, Automotive and Defence Industries in particular.

Centro Uplight is undoubtedly the fluorescent light of the future. Its groundbreaking component design overcomes all of the storage, distribution, handling, stability and performance problems associated with conventional lighting.

Lamp Types
Maximum output and minimum input is ensured using 18 watt and 36 watt energy efficient T8 triphosphor daylight tubes. Combined with the high frequency ECG this modern arrangement can save over a third in energy consumption and significantly increase the service life of lamps versus traditional halophosphate lamps that use Conventional Control Gear (CCG).

Consumption is only 18 watts on the 2 ft unit and 36 watts on the 4 ft unit, but both emit a higher light output than any traditional halophosphate fluorescent light.

extended lamp life
Normal lamp life of a T8 triphosphor tube is 12,000 hours. However, the high-frequency ECG built into Uplight extends this average life by a further 4,000 hours to 16,000 hours, resulting in dramatic immediate and long-term cost-savings.

Stable polypropylene base
The highly visible yellow spherical base is self-righting up to 45ยบ from its freestanding upright position.

Detachable carrying
The wand unit can be detached from the base allowing it to carried by hand or on a separately supplied shoulder strap. This allows the light to be taken safely up ladders and into tight areas where space is a problem.

Easy to store and transport
A detachable base and light diffuser facilitate separate storage and transportation options if required. This means that large numbers of units can be stockpiled and moved with ease.

Other Centro Site Lighting Products
A full range of other site lighting products are available from centro covering Tungsten flood lighting, 2D lighting and GLS hand lamps.

For further information on this and related electrical products and services, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

Portable Site Light

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha