Power Transmission

Click here to visit the Tech Direct website

Power Transmission

Belts & Chains

True reliability means more than simply continuous operation. It also means a consistent level of performance, minimal energy consumption, and a predictable lifespan - enabling you to be confident in your business planning.

ERIKS can help at every level - even down to effective solutions to simple problems, with major repercussions. A poorly fitting belt, for example, can lead to a 10% reduction in energy efficiency. Yet a simple change of pulleys will alter the drive ratio and achieve a significant efficiency increase.

Our expertise in application engineering is clearly essential to improving your competitiveness - from prime mover to driven machine.

ERIKS' understanding of the environment in which a transmission system must work, the stresses it has to handle, and the results it has to produce, enables us to engineer a solution you can rely on - for increased efficiency, extended life, minimum maintenance and maximum productivity.

Power Transmission

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha