Product Design

In an environment dedicated to innovation and free thought, our highly talented design team, work with the latest 3D Computer Aided Design tools to capture design intent with your teams. This technology proves an invaluable tool in communicating and developing conceptual solutions involved in co-engineering partnerships as we can share 3D data in many standard formats including IGES and STEP.

Aerospace standard change control and configuration management techniques are used to ensure that the design intent is fully embodied into the finished product; with our combined visual and CMM dimensional measurement system being programmed from the original 3D CAD model.

Finite Element Analysis(FEA)


Using FEA as a mathematical technique
to predict deflection (strain), stress, reaction force and contact pressure based on dimensional information, physical constraints and material properties improve the design integrity and speed. Our Materials Technology Centre can generate temperature specific, validated, hyper-elastic material models on which to base
these analyses. FEA allows our engineers to rapidly iterate to optimal design solutions, minimising product development time and cost.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha