Protect, Cleanse and Restore with Deb

Deb products

Protect


Pre-work creams to help protect the skin against contact with various workplace contaminants and working conditions.

Deb® Universal PROTECT


Universal pre-work skin cream to help protect the skin against contact with water and non-water based contaminants. Perfume-free and non-greasy, it is compatible for use under latex and nitrile gloves to provide a second line of defence. Makes skin easier to clean.

Deb® Sun PROTECT


Deb® Sun Protect SPF30 sunscreen to protect the skin against the sun's harmful
UV-A (ageing) and UV-B (burning) rays. Perfume-free and non-greasy, its photostable formula is also water resistant and moisturises the skin.

Deb® Dispensers


Deb Protect 1000 dispenser for use with Deb® Universal PROTECT 1 litre cartridge
or Deb® Sun 1000 dispenser for use with Deb® Sun PROTECT 1 litre cartridge.

Deb 2Deb 3

Cleanse


Appropriate hand cleansers to meet the specific cleaning needs and preferences of each workplace environment.

Deb® Pure WASH


Perfume-free and dye-free lotion hand cleanser for regular use to remove general
dirt and grime.

Deb® Lotion WASH


Lightly perfumed lotion hand cleanser for regular use to remove general dirt and grime.

Deb® Lime WASH


Gentle but effective heavy duty hand cleanser with Deb's patented combination of
natural cornmeal hand scrub and light lime extracts. Ideal for most common industrial
soilings. Contains moisturiser.

Deb® Natural POWER WASH


Uses the power of DEBASOL®, Deb's patented combination of solvent free, natural sunflower oil extracts with cornmeal and ground olive stone scrub to provide a highly effective šdeep-clean' performance. Effective on most ingrained and difficult to remove industrial soilings. Contains moisturiser.

Deb® Ultra WASH


Specialist powerful hand cleaner to remove paints, inks, resins, adhesives and
most other print and paint shop contaminants. Cleansing power derives from the
combination of dibasic esters and natural cornmeal scrub. Contains moisturiser.

Deb® Dispensers


Cleanse Light dispensers: for Deb® Pure WASH and Deb® Lotion WASH. Available in three cartridge capacities.
Cleanse Heavy dispensers: for Deb® Lime WASH and Deb® Natural POWER WASH. Available in two cartridge capacities.
Cleanse Ultra dispensers: for Deb® Ultra WASH. Available in two cartridge capacities.

Deb 4

Restore


Conditioning cream to help maintain healthy skin and avoid dryness.

Deb® Pure RESTORE


Perfume-free and dye-free, highly effective mild afterwork conditioning cream to provide effective skin care whether skin is dry, sore, chapped or in normal condition. The non-greasy formula is compatible for use under latex and nitrile gloves to keep the skin hydrated.

Deb® Dispenser


Deb Restore 1000 dispenser for use with Deb® Pure RESTORE 1 litre 1000 cartridges.

Contact your local ERIKS Service Centre for further details on 0845 006 6000.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha