Push In Fittings

RX push in fittings

RX push in fittings offer a premier one-touch tube joint system that is simple and quick to install with flexible space-saving design.

The RX push in fittings offer a wide range to suit all applications and are compatible with all other leading systems.

The tubing can be freely rotated, even after installation and all taper threads are pre-coated with PTFE for improved seal performance.


Polymer Push In Fittings Range
The RX polymer push in fittings range includes hand valves and flow controllers with taper treads that have PTFE sealant pre-applied.


Metal Push In Fittings Range
The metal push in fittings range have a wide range of tube to thread size options and are 100% leak tested during production. All materials RoHS compliant

We have full and comprehensive range of RX push in fittings to suit your need, all quality, precision and unbeatable value.

These quality products are able supported by the technical advice and support we provide.

For further information on this range of products, please contact your local ERIKS service centre on 0845 006 6000 or click here to find your local service centre.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha