Quality

F1 Bearing Race

Excellence in design and manufacturing is a guiding principle for our business. As an ISO 9001:2000 certified company, Revolvo manufacturing facilities are comparable to any heavy industrial bearing manufacturer across the globe, our reputation for manufacturing quality is hard won and this means that the Revolvo brand stands for a mark of trust in the product we make.

Tolerances for bearing dimensions and the circularity of its rotation are all controlled by international standards, such as DIN 620 and ISO 492. For bearings with metric dimensions, Revolvo bearings are manufactured according the following tolerance norms: DIN PO, P6, P5, & P4 respectively AFBMA ABEC 1, ABEC 3, ABEC 5, & ABEC 7.

For other functions & applications, our special bearings have suitable tolerances.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha