NSK

RHP Self-Lube® Bearings from NSK

NSK Logo

Self Lube Housed Bearing Units 2

NSK offer a wide range of housed bearing units with various sealing options to suit the bearing application. Above is a pillow block unit.


Extensively Tested


All RHP Self-Lube bearing designs are fully tested in the UK:


  • Bearing life time
  • Seal performance
  • Grease performance
  • High and low temperature conditions
  • Noise and vibration

Material Cleanliness


Ultimate material cleanliness gives extended bearing life and high load carrying capacity. Superior grain structure of casting.

Uniform grain structure

Housing Strength


Continually developed to enhance performance across many industry sectors:


  • Consistent high strength housings
  • Eliminated housing material defects such as blow holes and delinerations
  • Unique RHP Self-Lube® design features such a solid base and strengthening ribs - instantly recognizable

Self-Lube Bearing Development


Continually developed to enhance performance across many industry sectors:


  • Wide range of housing types and materials for all applications
  • Extensive range of sealing options for a wide variety of applications
  • Specialist lubrication options for extreme conditions

Performance in all applications including:


  • Wet
  • Wet Dust
  • Submerged
  • High Temp
  • Low Temp
  • Chemical
  • High Speed

Environmental Credentials


RHP Self-Lube has been carefully designed to minimise the impact on the environment:
  • Components are selected to maximise recyclables
  • Grease selection meets environmental standards
  • Minimal frictional losses reduce energy consumption
  • Manufacturing facilities are certified to ISO 1400 and tasked with reducing CO2 emissions

RHP7

RHP3

RHP8

RHP6

RHP2RHP2RHP1rhp4

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha