ROCOL® now meet the highest food safety criteria from NSF

Rocol ISO 21469

Rocol foodlube

What does this mean to you?


Audit Compliance


ISO 21469 ticks an important box for major retailer, EFSIS and BRC auditors as it provides credible, independent assurance that all ROCOL products are formulated, manufactured and supplied hygenically and safely.

THE RESULT IS A SIMPLIFIED AUDIT TRAIL


Quality


ROCOL provides risk assessments in the use of lubricants, conducts factory audits, helps customers develop and police effective quality assurance procedures and monitors product composition through ongoing sampling and retesting.

THE RESULT IS RISK REDUCTION


Credibility


ROCOL is the UK's first lubricants manufacturer to obtain the globally recognised ISO 21469 Certification. ISO 21469 builds on NSF-H1 to enhance food safety. NSF regulate ISO 21469 and ROCOL must comply with stringent regulations.

THE RESULT IS PEACE OF MIND

NSF logo

Traceability


All products are developed, manufactured, passed through a stringent QC process and despatched from the ROCOL UK manufacturing site.

THE RESULT IS REASSURANCE


To find your local ERIKS service centre click on Contact Us and then Locations.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha