Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

RSO Testing

Enquire about RSO Testing Request a RSO Testing Call-back
RSO Testing
  • This test unit is used with an oscilloscope to test both the turn and ground insulations of generator rotors. Rotors can be tested at speed in a generator to test for shorted turns, and it can be used in the stationary mode too.
  • With large rotors running at 3000rpm they can develop turn faults at speed, which are not in evidence when stationary.
  • The unit is designed to detect where faults are within the rotor windings, thus making it much easier to repair.



Share This Page

Email:

RSO Testing
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
Friday 3rd September 2010 - 14:19:04 GMT NRS ID:709