RX Stainless Steel Push-In Fittings

RX Logo

RX Stainless Steel

RX Stainless steel fittings are manufactured to the highest quality standards to
ensure they provide you with increased performance and extended reliability
when used in aggressive environments or when in contact with corrosive fluids.


Typical industry applications include: chemical, food, printing, marine and
pharmaceutical industries.

  • Simple and quick to install
  • Compatible with all other leading systems
  • Corrosion resistant and easily cleaned
  • Fitted with Viton seals for use up to 150°C

High quality Push-in Fittings in composite materials. 100% leak tested during production, these fittings are suitable for both pneumatic and vacuum applications. The composite fittings incorporate a wide range of sizes.

All the popular variants, with an extended range of tube to thread size combinations that reduce the requirement for adaptors, keeping cost and installation time down. All straight fittings have an internal hex, allowing fitting into ports with limited access.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha