Reap the benefits of the upgraded SKF Explorer

SKF Explorer Bearings

The upgraded SKF Explorer can give twice the service life and it extends the time between damage and failure, giving the end user more time and confidence.


The SKF self-aligning roller bearing range

All standard SKF spherical roller bearings, CARB toroidal bearings and most spherical roller thrust bearings now carry the SKF Explorer performance class designation.

SKF Explorer Spherical Roller Bearings

SKF Explorer Roller Thrust Bearings

SKF Explorer CARB Toroidal Bearings

Upgraded SKF Explorer self-aligning roller bearings offer:


  • Significantly improved wear resistance
  • Twice the life in contaminated conditions
  • Twice the life in poor lubrication conditions

Applies to all SKF self-aligning roller bearings:


  • SKF bearings not originally Explorer will have a 15% dynamic load rating increase

The improved wear resistance is best profited from when used in applications subjected to contamination or poor lubrication:


  • Mining, Mineral processing & Cement
  • Material handling
  • Metals industry
  • Industrial transmissions

Compared to the original, upgraded Explorer bearings provide:


  • Superior balance between hardness and toughness
  • A higher degree of wear resistance
  • Improved robustness and reliability

Twice the service life under conditions of poor lubrication or severe contamination




Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha