Revolvo Split Roller Bearings

Revolvo SRB graph

Reduce Fitting Time by up to 90%


In industry today there are huge pressures on engineers and maintenance personnel to increase plant efficiency and minimise downtime.

That is why, when the unexpected happens, Revolvo Split Roller Bearings are essential: because they can provide a staggering 90% reduction in fitting time, compared to their solid equivalents. And faster fitting means less plant downtime - saving you £000s.

The split-to-the-shaft feature enables the bearing to be fitted without requiring access to the shaft ends. Instead, it can be built around the shaft, saving hundreds of pounds in unnecessary downtime as there is no need to remove other drive components.

Revolvo logo

For example: An ERIKS customer had issues with their gas cool air fan application. Historically to change one retained and one expansion bearing took 14 hours and 2 apprentices. Following a consultation with ERIKS bearing technical specialists they decided to switch to SRB 01 Light Series units.

With supervision and training from the ERIKS technical specialist the first installation took just 6 hours. In addition it is now possible for the customer to change just the bearings, as the cast iron housing outlives the bearings, within 2 hours (1 hour for each bearing).

Saving in the region of £216k per annum in downtime, added to this the prolonged life of the split bearings, which have so far provided double the life span of the original units - then Revolvo Split Roller Bearings really are the essential solution.

Revolvo SRB1

Revolvo SRB3

Revolvo SRB2




Available in 01 Light Series 35mm to 600mm, 02 Medium Series 45mm to 600mm and 03 Heavy Series in 100mm to 600mm.

For more information and technical support please contact your local ERIKS service centre or Revolvo Technical Support direct on 0845 368 0061.


Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha