Ribbed Belt

Ribbed Belt Drive Pulleys

The Conti-V Multirib is low profile and very flexible. Originally this was used for automotive auxiliary drives, but was developed for industrial applications.

Rib sections PJ, PL & PM; stocked as sleeves up to 4.05m length

Comply with ISO9982, DIN7867 standards

All belts anti-static to ISO1813, heat & oil resistant (-40 to +80°C)

New Power-Elast version available for fixed centres

Smooth operation and resistance to belt vibration

Drives up to 300 kW using standard components

PK automotive section available, also aramid cord variants

Pulleys with Taper Lock bores available to order

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha