Rigid Couplings - Taper Lock Couplings

Rigid Couplings #38;#45; Taper Lock Couplings

Taper Lock Rigid Couplings give a simple easy shaft connection

Our Rigid Couplings give a convenience of Taper Lock fixing

Taper Lock Rigid Couplings give a torque capacity to 10kNm

Taper Lock bore capacity up to 125mm on Rigid Couplings

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha