Rod Ends (Bearings)

Rod Ends

Housings are horizontally split and have two or four attachment bolt holes in the base as standard.

Rod Ends are compact self-aligning spherical bushings that can support a large radial load and a bi-directional axial load at the same time.

These bushings are classified by sliding surface types, namely, insert type, die-cast type and maintenance-free type. In the insert type, a spherical inner ring makes contact with the special copper alloy bushing with superior run-in properties.

In the die-cast type, a spherical inner ring makes direct contact with the bore surface of the body of special zinc die-cast alloy.

In the maintenance-free type, a spherical inner ring makes contact with the special PTFE liner ofmaintenance-free type. Thus, a smooth rotational and oscillatory motion can be achieved with superior anti-wear and loading properties in each type.

Rod Ends have either a female thread in the body or a male thread on the body, and they can be easily assembled onto machines. They are used in control and link mechanisms in machine tools, textile machines, packaging machines, etc.

The maintenance-free type is especially suitable for loading in one direction and is the best choice for machines in which oil must be avoided such as food processing machines, or machines which cannot be re-lubricated.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha