Koyo-Torrington bearings

Roller bearings from Koyo-Torrington

Koyo logo

Koyo Cylindrical Roller Bearings


These feature high radial load capacity as the rollers and raceway are in linear contact. Suitable for heavy radial and impact loading. Available as Single, Double or Four Row.

Features include:


  • Thrust Collars
  • Parallel or tapered bore
  • Lubrication holes and grooves

Koyo Tapered Roller Bearings


This type is suitable for applications involving heavy or impact loading. Available as Single or Double row, and in Metric and Inch sizes.

Features include:


  • Can be produced as either TDO (one double cup and two single row cones) and TDI (one double cone and two single row cups)
  • Designed so that cups, cone and rollers have tapered surfaces whose apexes converge at a common point on the bearing axis

Koyo Spherical Roller Bearings


This type features a large load rating capacity and self-aligning capability. Cylindrical and Tapered bore are available, as are Adapter assemblies and Withdrawal sleeves.

Features include:


  • Suitable for low or medium speed applications which involve heavy or impact loading

ERIKS UK carries a comprehensive range of Koyo-Torrington Needle Bearing Products, which is backed up by full technical support from the JTEKT Group.

For further details contact your local ERIKS Service Centre on 0845 006 6000.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha