Search
Home
>
Products and Services
>
Electro Mechanical Services
>
Magnets
> Rotary Electric Drum Magnets
Rotary Electric Drum Magnets
Full rotary electric drum magnet design and build facility for all your separation requirements up to 2000mm diameter and 2800mm wide electro-magnetic rotating drums.
Each application is designed to meet customer´s requirements ensuring best possible performance relating drum magnets tailored to your needs using latest high class installation with excellent electrical characteristics and mechanical strength combined with various conductor options using either fully insulated aluminium foil along with round or section aluminium wire.
ERIKS also have vast stocks of round and section insulated copper wire available.
We are able to offer the end user full on site support to ensure your rotary electric drum magnet runs trouble free for many years including bearing vibration analysis and state of the art thermograpy and condition monitoring packages. Replacement wear skins were used etc.
ERIKS can also design you a rotary electric drum magnet for wet separation for use in media plants etc
MORE...
Circular Plate Magnets
Grab Repairs
Magnet Hire
Magnet Repairs
Magnetic Head Pulleys
Magnetic Separation
Mobile Crane Services
On Site Magnet Services
Overband Magnets
Rectangular / Slab Handler Magnets
Rotary Electric Drum Magnets
RELEVANT LINKS
Thermographic Surveys
Vibration Analysis
Dynamic Balancing
Seals
Dynamic Sealing
Pressure Seals
Mechanical Seals
O-Rings
Rubber Technology
Seals and the Environment
Guiding Elements / Bearing Materials
Materials Technology Centre
Product Design
Stock Availability
Support
Gaskets
Metallic Gaskets
Compression Packing
Gasket Design and Manufacture
Gasket Material
Non-Metallic Gasket
Semi-Metallic Gasket
Valves
The ValveWarehouse.com
ECON Valve Products
Ball Valves
Butterfly Valves
Gate Globe and Check Valves
Knife Gate Valves
Marine Valves
Gears and Drives
Gearboxes
Inverters
Electric Motors
Pumps
Power Transmission
Belt Drive Pulleys
Belts
Bushes / Shaft Fixings
Chains
Couplings
Sprockets
Fluid Power
Filtration
Fluid Power Distributor
Hydraulics
OEM Pneumatics and OEM Hydraulics Supplier
Pneumatics
Repair Or Replace?
Technical Support
Tools and Maintenance Products
Materials Handling
Circlips, Washers and Disc Springs
Wheels and Castors
A sustainable, cost-effective parts washer solution from Zymo
Abrasives
Adhesives
Deb introduce the 3-Step Skin Safety Programme
Electrical Products
Facom challenges roller cabinet design with new innovations
FOODLUBE® from ROCOL® - the food industry
FREE Stahlwille Drall and Screwdriver Set offer
Hand Tools
Induction Heaters
Introducing the Wera Impaktor Diamond
Janitorial
Lathe Tooling
More from the Ambersil maintenance range
More from the ROCOL® FOODLUBE® range
Personal Protective Equipment (PPE)
Power Tools
Precision Tooling
Protect, Cleanse and Restore with Deb
ROCOL® now meet the highest food safety criteria from NSF
RX Spill Control
Skin Care and Skin Hygiene Products
Sound Proofing Foam / Anti-Acoustic Foam
Specialist Tools
The Ambersil maintenance range
The Autumn/Winter 2011 issue of Tools & Maintenance is out NOW
The Milwaukee® M18™ system
Tools & Maintenance Christmas Special out now
Tools and Maintenance Catalogue
Tools Plus Maintenance
Electro Mechanical Services
Repair or Replace
Predictive Maintenance
Condition Monitoring
Electronic Repairs
Electrical Power Services
Pump Repair
Coils
Commutators
Electric Motor Rewind
Focus on Electromechanical Services: Condition Monitoring
Focus on Electromechanical Services: Electronic Services
Focus on Electromechanical Services: Gearbox Repairs
Focus on Electromechanical Services: HV Machines
Focus on Electromechanical Services: Online condition monitoring
Focus on Electromechanical Services: Pump Services
Magnets
Mechanical Engineering
Bearings
Bearing Know How
Applications
Bearing maintenance products
Brands
Industry sectors
Lubrication
New products and innovations
Revolvo Limited
Sustainability
Types of Bearings
Why ERIKS for Bearings?
Industrial Hose
Fittings and Accessories
Flexible Ducting
Gates Extremely High Pressure Multi Spiral Hoses and GlobalSpiral™ Couplings
Gates High Pressure Wire Braid Hoses and MegaCrimp® Couplings
Gates New Self-Assembly Machinery Programme
Gates SAFE Hydraulics training programme
Hose Assemblies
Hygienic Hose Assemblies
Introduction to the RX Composite Hose range
Metallic Hoses and Tubes
Pick up a Gates self-assembly crimper for just £1
Rubber Hoses
Tubing
Online Enquiry
LATEST NEWS
Learn how to install a Fenner Taper Lock
...more
ERIKS grows in USA with two new acquisitions
...more
Fenner Select Drive Design Assistant for chain drives
...more
Sellafield awards ERIKS four-year supply contract on behalf of the Nuclear Decommissioning Authority
...more
Tools & Maintenance Christmas Special out now
...more
Aylesford Newsprint extends ERIKS contract
...more
You + ERIKS
Industries
Products and Services
Contact Us
Quick links
Seals
Gaskets
Bearings
Gears and Drives
Power Transmission
Fluid Power
Industrial Hose
Tools and Maintenance
Electro Mechanical
Econosto Valves
ERIKS Direct
ERIKS Hose Technology
ERIKS Innovation
ERIKS Know-How
ERIKS Tech Direct
FPT Group
Pioneer Weston Seals
Revolvo Website
SPG Gaskets
REQUEST A CALLBACK
MyERIKS
eMail:
Password:
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
REGISTER HERE
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: *
SEND REQUEST