Sealed SKF Explorer spherical roller bearings

SKF Explorer

Optimum protection against contaminants, downtime and high maintenance costs.

Sealed SKF Explorer spherical roller bearings, now available from ERIKS, are designed to keep lubricant in and contaminants out of the bearing. For applications where there are high demands on cleanliness or high levels of contamination, heavy radial loads and misalignment.

The benefits of this include:


  • Reduced maintenance

  • Reduced grease consumption, resulting in a lower environmental impact

  • Increased uptime

  • Longer bearing service life

  • Improved worker safety

The SKF three-barrier solution for harsh operating environments


Three Barrier


This environmentally friendly, cost-effective bundle of products can extend bearing service life without complicated and expensive sealing arrangements.
The effectiveness of this solution is in its simplicity. It protects the bearing during assembly and operation.

1. SKF L-seals or S-seals - These standard, cost-effective housing seals are characterised by their ability to prevent the ingress of contaminants.
2. Housing grease - SKF recommends filling the housing with SKF LGGB 2 grease to act as a contamination
barrier. This biodegradable, environmentally-friendly grease is an excellent alternative to filling the housing with bearing grease.
3. Integral bearing seals - These very effective seals keep the high quality bearing lubricant in and contaminants out of the bearing cavity.

Please click on the pdf brochure to the right to find out more, or request a callback at the top of this page for more information.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha