Self Lube Bearings & Inserts

Self Lube Bearing

Self Lube Bearings / Bearing Inserts, commonly known as a wide inner ring bearing, are basically deep groove ball bearings to the internationally popular 6200 series configuration with integral design features making them more functional and versatile than the standard ball bearing.

The self lube bearings radial internal clearance is C3 for standard bearing inserts and they are offered with either parallel or spherical outside diameter outer rings with the latter being the type fitted in the bearing unit.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha