Sequential Logic

System 300S PLC Programable Logic Controllers

System 300V PLC Programmable Logic Controllers

Programmable Logic Controllers (PLC´s) are typically used in automation systems as stand alone controllers, master or supervisory controllers or as data gathering devices used in large SCADA systems. In many systems, Programmable Logic Controllers (PLCs) are implemented solely for ease of maintenance. The open architecture approach, which supports connectivity to I/O through an industrial PC, can also be used.

Many manufacturers have adopted the IEC 61131-3 programming standard to allow their PLC´s (Programmable Logic Controllers) to be programmed in the following languages and are not limited to the Ladder Logic environment.

  • Ladder Logic
  • Function Block
  • Sequential Function Chart (Flow Chart style)
  • Structured Text (IF, THEN, ELSE, ENDIF statements)
  • Statement List (similar to Assembly language)


Control systems utilizing AML, our software-based machine controller, do not require a PLC (Programmable Logic Controller). The logic and motion functions can both be handled in a single controller.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha