Shatterproof Lamps

GlassGuard Lamp Smashing

GlassGuard Lamp 2

GlassGuard BlackBand Shatterproof Lamps to BS EN61549 Stay Compliant & Save Money!

With the launch of new BS EN61549 Shatterproof Fluorescent Lamp Standard during 2010, companies can now carry out their Health & Safety responsibilities more effectively. GlassGuard BlackBand® range of coated lamps provide protection from glass contamination during critical times such as maintenance when diffuser covers are removed and unprotected glass is being transported on and off site. A simple mishandling accident can result in wide spread glass contamination causing finanacial loss. GlassGuard BlackBand coated shatterproof lamps to BS EN61549 safeguard against this risk protecting product, profits and personnel.

The Shatterproof Lamps Range

Standard Fluorescent Lamps
H.I.D. Lamps
Incandescent Lamps
U.V.A. Insect Lamps
U.V.C. Germicidal Lamps
Flood Lighting
U.V. Blocking Florescent Lamps
Coloured Fluorescent Lamps
Military

Why GlassGuard Blackband Shatterproof Lamps?


  • Industry Compliant to BS EN61549 Standard - 100% Glass Fragment Retention from a 4M impact providing a "Glass Free" environment 24 hours a day

  • Durability- All lamps suitable for open and enclosed fixture operation

  • Improved Audits - Exclusive single BlackBand ring optimises safety by enabling remote lamp identification & compliance

  • Cost of Ownership- Long life 20,000 hour protection providing client savings through reduced maintenance costs (most other products only 10,000 hour)

  • Save Money - Reduce the risk of product recall and protect profits, brand name & personnel



Click here to view a short video and learn how to shatterproof your business to BS EN61549 Fragment Retention Lamp Standard.

The next steps

To find out more either log in to MyERIKS and request a quote, click on the Request A Callback button, click here for our online enquiry form or click here to find your local service centre

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha