Silicone Hose Assemblies

Silicone Hose Assemblies

Platinum catalysts in Silicone Hose Assemblies are not new; in fact they have been used for decades in the healthcare and pharmaceutical industries in applications such as ventilation bellows, dialysis machine seals and more recently in baby teats on feeding bottles - all areas which must not be contaminated with bi-products.

Platinum cured silicone hose assemblies have other advantages too. Having no reactionary elements with chlorine. The cross linking structure of the polymer is also created in such a way that retains a high level of tear strength and is less vulnerable to splitting or being damaged with medical fasteners.

Another key advantage to Silicone Hose Assemblies is that there is no build up of peroxide solids on the die and pin, which form the tubing in the extrusion process. This build up can lead eventually to extrudate. With the platinum cured silicone hose assemblies the absence of these solids results in a smooth extrusion of tubes, which are formed with the polished surfaces of the die and remain uninhibited by foreign matter.

The final silicone hose assembley is a noticeably different, shiny and ultra smooth tube from the first metre to the 10 thousandth metre of a production run and facilitates excellent and consistent flow characteristics. For customers using translucent tube, platinum cured silicone hose assemblies have excellent clarity and are either converted or partially converted platinum and the remaining 40% are still using peroxide - induced silicone.

Consideration to changing to platinum silicone hose assemblies must be thought through carefully. It is obviously advantageous to consider the most prominent articles such as tubing and boiler seals but it is equally important to seek out any valves and propriety components that contain silicone seals. It is often the case that machine builders find a taint issue dominated by a rogue ´O´ ring in a pump valve having made exhaustive test on all other components.

It is a common misconception that platinum cured silicone hose assemblies carry a high premium on price over conventional peroxide silicones. Whilst the base platinum material is more expensive it is also faster to produce and the premiums once enjoyed by raw material suppliers are much diminished as platinum production and demand increases. It is therefore virtually irrelevant as most additional costs and where premiums are required these are minimal.


Type
Steri Sil or Steri Vac
Temperature Range
-60°c to +200°c
Hose Size Range
3/8" to 3"
Fittings
Fitted with Triclover,
RJT, SMS,DIN
Full Hose Specifications:
316 End Fittings
Max Length
10m Steri Sil
4m Steri Vac

Steri Vac Silicone Hose Details


I.D
(mm)
O.D
(mm)
Bend
Radius
(mm)
Weight
Metre
(gr/m)
Working
Pressure
(PSI)
- 20°C
Burst
Pressure
(PSI)
-20°C
101869 389 190 570
1322 75 422 165 495
20 29 90 512 135 405
25 34 107 590 120 360
32 41 140 713 108 315
38 48 175 840 95 285
50 59 220 1171 85 255

Steri Sil Silicone Hose Details


I.D
(mm)
O.D
(mm)
Bend
Radius
(mm)
Weight
Metre
(gr/m)
Working
Pressure
(PSI)
- 20°C
Burst
Pressure
(PSI)
-20°C
6.3513.240125 135 410
7.9315 45 150 110 340
9.52 16.6 55 170 103 310
12.7 20.3 70 235 75 250
15.87 24.5 85 330 60 190
19.05 27.9 95 390 52 160
22.22 31.3 110 460 45 145
25.4 34.5 135 510 45 130
31.75 40.8 160 620 30 105

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha