Silverflex Ducting

Silverflex

Silverflex Ducting is an exceptional flexible reinforced aluminium ducting constructed from a multi ply aluminum and polyester laminate supported by a high tensile steel wire helix. Silverflex Ducting is available in plain and insulated versions. All Silverflex products have been tested to, and comply with the requirements of BS476 Part 6,7 and 20.

Supplied in 10 metre lengths in individual cartons.




Lengths
Coil Length 5 and 10m
Colour
Standard Length of 10m
Temperatures
-40°c to +150°c
Pressures
from 2500pa to -500pa
gauge pressure

Silverflex Ducting
(Product Category 1437)

Product Code
I.D.
(mm)
1437-08080
1437-101101
1437-127127
1437-152152
1437-160160
1437-178178
1437-203203
1437-228228
1437-254254
1437-305305

Silverflex Ducting (Insulated)
(Product Category 1437i)

Product Code
I.D.
(mm)
1437I-08080
1437I-101101
1437I-127127
1437I-152152
1437I-160160
1437I-178178
1437I-203203
1437I-228228
1437I-254254
1437I-305305

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha