Single/Double Row Cylindrical Roller Bearings

Single/Double Row Cylindrical Roller Bearing

Revolvo Precision Products (RPP)

The rollers of single row cylindrical roller bearings with a cage, are guided between integral flanges on one of the bearing rings.

The bearing ring with integral flanges and the roller cage assembly, can be removed from the other ring.

This assists in assembly, where both rings have tight fits.

Various configurations are available.

Single row cylindrical roller bearings, have high radial load carrying capacity and high limiting speeds.

RPP Parallel Roller Bearings have machined brass cages guided on the rollers as standard. Steel, phenolic, polyamide or PEEK cages, inner or outer ring riding are also available.

Full Compliment


Full complement cylindrical roller bearings have the maximum possible number of rollers and generally a low sectional height in relation to their width, producing high capacity and the possibility of space saving designs.

However internal running conditions restrict the limiting speed as compared with the conventional caged type bearing.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha