Smooth Bore PTFE

Metallics Smooth Bore PTFE

T62 Stainless Steel braided PTFE Hose is manufactured from top grade PTFE Resin; The hose is available in "Big Bore" to suit the hydraulic fittings market and in "Standard Bore" for PTFE designed hose tails.

T62 is impervious to weather and can be stored for long periods without ageing.

Low coefficient of friction

Standard fittings are shown, available in both Mild and Stainless Steel.

Other fittings available include JIC, Metric, Flanges.

Please specify exact requirements on order.


Female
Male45deg; Elbows
90° Elbows
Stand Pipes
Adaptors
1/8
1/4
3/8
1/2
5/8
3/4
1

Technical Specifications Standard Wall / Big Bore PTFE with Wire Braid


(For use with Hydraulic Hose Tail Fittings)
Nom
Size
(inches
ID
Min
(mm)
ID
Max
(mm)
Nominal
Thickness
of PTFE
(mm)
Outside
Diameter
Max
(mm)
Min
Bend
Radius
(mm)
Max
Working
Pressure
at 20°c
(Bar)
Min
Burst
Pressure
at 20°c
(Bar)
1/46.2 6.7 0.63 9.5 75 255 765
3/8 9.6 10.1 0.63 12.9115 170 510
1/2 12.9 13.50.8 16.5 125 155 465
5/8 15.1 16.1 0.9 19.6150115 345
3/4 19.3 19.81 23.9 200 80 240
1 24.9 25.9 1 29.9 300 55165


Technical Specifications for standard PTFE Smooth Bore Hose


(For use with PTFE Design Hose Tails)
Part Number
Size
Inches
I.D.
Min
(mm)
I.D.
Max
(mm)
Wall thickness
mm
O.D.
Min
(mm)
O.D.
Max
(mm)
Min
Bend
Radius
Max
Working
pressure
at 20°c
(Bar)
Min
Burst
pressure
at 20°
(Bar)
1100-03 39295 3.3 3.51 0.89 6.02 6.32 38 321 966
1100-06 1/4 5.97 6.48 0.64 8.13 9.14 76.2 241 724
1100-10 3/8 8.69 9.19 0.64 11.18 12.12 127 219 655
1100-12 1/2 12.12 12.62 0.76 14.99 15.8 139.7 161 483
1100-16 5/8 14.86 15.47 0.89 17.78 19.05 165.1 138 414
1100-19 3/4 18.49 19.25 0.89 21.34 22.86 203.2 114 345
1100-25 1 24.82 25.83 1.02 27.69 29.46 304.8 69 207

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha