Spherical Roller Bearings

Spherical Roller Bearings

Spherical Roller Bearings

Precision Engineering SRB (Split Roller Bearings)

Spherical Roller Bearings consist of two rows of rollers with a common spherical raceway in the roller bearing outer ring and two inner ring raceways inclined at an angle to the spherical roller bearing axis.

Spherical roller bearings have a fantastic combination of design features, making them irreplaceable in many demanding applications.

Spherical roller bearing are self-aligning and therefore don't require the shaft to be aligned 100% relative to the bearing housing and are less prone to shaft deflection or bending.

Spherical roller bearings are also very robust. The two rows of rollers make the bearings able to carry heavy loads.

Invented by SKF and refined over the years, the present range of spherical roller bearings includes a wide range of sizes of several ISO Dimension Series and also includes special designs, for example, for vibrating screens and similar applications.

Also a range of sealed spherical roller bearings has been added to the spherical roller bearing assortment. Split spherical roller bearings are usually based on the standard bearings but can be customized as required.

Please check out our in-house bearings services, available from our Bearing Technology Centre in Dudley. Click on the links below for more information on specialist bearings and Split roller Bearings.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha