Split Sprockets

Split Sprocket

If quick detachability is necessary without dismantling shafts or bearings, then sprockets may be of the split type.

These are made in two half sections and the mating faces are machined to allow accurate assembly with the shaft in place.

This type of sprocket is particularly useful on multi-strand conveyors where long through-shafts are used, as considerable expense can be saved in sprocket replacement time.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha