Sprockets

Sprockets

Fenner® sprockets are available from ERIKS with either TaperLock™ or pilot bored fixings and are precision manufactured from fine grade cast iron.

Available in Simplex, Duplex and Triplex forms for sizes 05B to 20B.
Advantages Include:

  • Manufacture to exacting specifications
  • Fully machined 0.45% carbon steel (C45) or high grade, close grain grey iron (GG25) is used for construction
  • Tolerates shock loading
  • Extended sprocket life
  • Reduced tooth ware
  • Sprockets are blackened to reduce corrosion and act as an ideal primer
  • No need for cleaning coating agents prior to installation
  • Short-reach bushes on selected sizes - compact hubs
  • TaperLock™ and pilot bored sizes available from stock
  • TaperLock™ mounting for quick and simple installation
  • Boring and keywaying service available

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha