Site Map

Translate

Bookmark and Share

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Stainless Steel Chain

Enquire about Stainless Steel Chain Request a Stainless Steel Chain Call-back
Coris Stainless Steel Chain
Stainless Steel Roller Chain is manufactured using Class 300 Series stainless steel specification.

Stainless steel chains are ideal for acidic or alkaline environments, or where the stainless steel chain will be exposed to water, and for very high or very low temperature locations, -40°C to +400°C where resistance to corrosion is a requirement.

Stainless Steel Chain should be selected when resistance to chemical action is critical.

This Stainless Steel Chain is manufactured using FDA approved material and is prelubricated with USDA H1 approved lubricant.

Share This Page

Email:

Stainless Steel Chain
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
Thursday 29th July 2010 - 12:56:53 GMT ID:436