Stayput
Stayput is manufactured from interlocking Stainless Steel with a non rusting liner. Standard fittings are brass, other materials are available as a special request. Stayput is mainly used for coolant delivery in the machine tool and engineering industries. It is also used for exhaust gas analysis being placed inside the exhaust pipe at MOT centres to take gas samples.
1/4" Brass Male & Nozzle Assembly
Product Code
1224MN-06-12 | Hose Length (inch)
12 |
| 1224MN-06-18 | 18 |
| 1224MN-06-24 | 24 |
1/4" Brass Female & Nozzle Assembly
Product Code
1224FN-06-12 | Hose Length (inch)
12 |
| 1224FN-06-18 | 18 |
| 1224FN-06-24 | 24 |
3/8" Brass Male & Nozzle Assembly
Product Code
1224MN-10-12 | Hose Length (inch)
12 |
| 1224MN-10-18 | 18 |
| 1224MN-10-24 | 24 |
3/8" Brass Female & Nozzle Assembly
Product Code
1224FN-06-12 | Hose Length (inch)
12 |
| 1224FN-06-18 | 18 |
| 1224FN-06-24 | 24 |