Superflex
PVC Superflex (1047) is constructed from a flexible PVC membrane and reinforced with a semi-rigid, crush resistant PVC spiral giving it strength, stability and flexibility.
Black Superflex (1047B) is designed for use within the aquatics industry for light pumping duties
Lengths
Coil Length 10 / 20 / 30m
See table for specifics | Colour
Grey / Black | Temperatures
-10°c to +60°c |
PVC Superflex
(Product Code 1047)
| Product Code | I.D. (mm) | Min Bend Radius (mm) | Coil Length (M) |
| 1047-019 | 19 | 20 | 30 |
| 1047-025 | 25 | 25 | 30 |
| 1047-032 | 32 | 32 | 30 |
| 1047-038 | 38 | 38 | 30 |
| 1047-051 | 51 | 51 | 30 |
| 1047-063 | 63 | 63 | 30 |
| 1047-076 | 76 | 76 | 30 |
| 1047-089 | 89 | 89 | 30 |
| 1047-102 | 102 | 102 | 30 |
| 1047-127 | 127 | 127 | 20 |
| 1047-152 | 152 | 152 | 20 |
| 1047-203 | 203 | 203 | 10 |