Support Types

Pillow Block Type

Flange Units

SRB bearings and housings may be mounted in a variety of support units according to the application and loading constraints. A number of variants are available as standard types with other unit types available on request. SRB can also offer a design and manufacturing facility to produce bespoke units to cover more specialised applications.

Pillow Block Type


This is by far the most popular method for mounting SRB units. These supports are manufactured from high strength, grade 250 (BS EN1561 :1997) cast iron.

This, combined with the robust design, provides a stable, rigid base, allowing the split bearing fitted to give optimum performance.

Flange Units


In applications where bearings need to be mounted against horizontal or vertical faces, SRB flange units provide a simple means of achieving this goal. Again, the use of Grade 250 cast iron ensures a durable unit.

Hanger Units


A compact unit commonly used for supporting screw conveyors or similar equipment.

Hanger Units

Take-up Units


These sliding units can be used to effectively tension conveyor and elevator systems. Both pull and push types are available.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha