Site Map

Translate

Bookmark and Share

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Syno Chain

Enquire about Syno Chain Request a Syno Chain Call-back
Synor Chain
SynCor Chain
Syno Chain as a response to increasing demand for chain that provides good performance in clean environments where contamination is a potential risk, we have the Syno Chain Range.

Corrosion resistance, low maintenance and excellent performance are the superior features of Syno Chain.

Syno Chain incorporates a sintered bush which is impregnated with lubricant, giving excellent low maintenance properties and, when combined with the proven benefits of stainless steel chain, whilst at the same time benefitting from the unsurpassed wear life features that you expect from a chain, Syno Chain gives the best possible value for money.

Syno Chain is suitable for use in such situations as:
  • Food packaging and preparation
  • Pharmaceuticals
  • Canning
  • Textiles and clothing

Share This Page

Email:

Syno Chain
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
Thursday 29th July 2010 - 12:45:31 GMT ID:429