Tafted PTFE Assemblies

Tafted PTFE Assemblies

Convoflex Tafted Hose assemblies are available with Camlock male and femalefittings and flanges. The Teflon (PTFE) is flared over the sealing face to give protection against aggressive chemicals that normally attack mild or stainless steel. The braid can be stainless or polypropylene, the polypropylene braid has good wear and chemical resistance.

Wire Support provides additional strength to the hose construction - enabling tighter bend radius, ideal for applications which require constant flexing. As well as enabling the hose to work under full vacuum.

Convoflex Hose Specifications


Hose
Size
(inch)
Internal
Diameter
Minimum
mm
Internal
Diamater
Maximum
mm
Wall thickness
mm
Outside Diameter
Minimum
mm
Outside
Diameter
Maximum
mm
Min Bend Radius
mm
Max Working
pressure
(Bar)
Min Burst
pressure
(Bar)
1/215.3716.380.8921.5922.6150.883 (10)248 (40)
5/818.5419.560.8924 25.2763.569 (10)207 (40)
3/421.8422.860.8927.9429.4676.257 (10)172 (40)
1 31331.02394288.934 (10)103 (40)
1.2537.540.51.0246.9949.2152.430 (10)90 (40)
1.548521.0958.6759.7190.523 (10) 69 (40)
280.8581.95 1.696.14106.2628613 (10)50 (40)
2.573.574.51.687.496.626013 (7)50 (28)
394.599.51.82118.1124.540010 (6)45 (24)

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha