Tan Delta & Dielectric Loss Analysis (DLA)

Tan Delta Testing

Tan Delta Test Reults

The Dielectric Loss Analysis DLA unit is an off line test used to determine both the dielectric loss energy and the loss tangent (Tan Delta) of a machine at voltage steps up to line voltage.

Dielectric Loss Analysis DLA and Tan Delta testing are well established test and have been used for many years to evaluate the condition of machine insulation systems

Both dielectric loss energy and loss tangent are affected by the void content of the insulation, the higher the void content the higher the loss tangent and dielectric loss. The loss tangent represents the sum of solid material (conductive type) losses and the gaseous losses as the voids within the insulation discharge causing breakdown and ionisation. The dielectric loss energy is representative of the gaseous discharge losses within the voids and can also be affected by other external sparking type discharges. The results can also be affected by contamination, damp, corona shield and stress grading problems.

  • The main cell wall insulation of all coils above 4.0v AC are tan delta tested using an inductively coupled capacitive bridge to measure tan delta (power loss through the insulation) at 0.2v voltage steps up to the voltage.
  • All formed coils manufactured at voltages of 6000 volts and above will be subjected to a tan delta test in accordance to ESI 44-5, as will all completed machines of these voltages.

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2012 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha